Shop All Wall Protection
Zoro Select
Corner Guard White 4x48 Hardware FR
Mfr # 6YDE5
Zoro # G2557746
product price: $27.29
/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.115 in
- Material PVC Plastic
- Number of Sides 2
- Width 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDE5
- Zoro # G2557746
- UPC # 190735546499
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Thickness | 0.115 in |
Color | White |
Material | PVC Plastic |
Number of Sides | 2 |
Mounting | 8 Wall Holes |
Material Type | Flame Retardant |
Corners | 1 |
Finish | Smooth |
Includes | Hardware |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, White Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET House/Office Key Blank Single For Control Deadbolts, 10PK (83382-001)
- MSI Arctic White Multi Finish Ledger Panel "6 X 24" Honed Marble Wall Tile, 6PK (ZOR-PNL-0020)
- LOCKEY Digital Electronic Cabinet Lock Standard Black Vertical (EC780-BV)
- PREMIER LOCK Brass Mortise Entry Gate Right Hand Door Lock Set with 2.5 in. Backset and 2 SC1 Keys (MRG01)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Corner Guard Black 4x48 Hardware FR (5KZH0)
- ZORO SELECT Corner Guard, Plastic, Hardware, 4x48 In (6YDE2)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- PAWLING Wall Covering, 6 x 96 In, Windsor Blue, PK4 (CR-46-8-265)
- Zoro Select Wall Protection