Shop All Wall Protection
Zoro Select
Corner Guard White 4x48 Adhesive
Mfr # 6YDE3
Zoro # G3462602
product price: $27.99
/ea
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.115 in
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDE3
- Zoro # G3462602
- UPC # 190735546475
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | White |
Finish | Smooth |
Thickness | 0.115 in |
Mounting | Adhesive |
Number of Sides | 2 |
Includes | Hardware |
Material Type | Flame Retardant |
Corners | 1 |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, White Color, Mounting Adhesive, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELESA Hinges for profiles, CFG.30/30 SH-6 (CFG.)
- PRIME-LINE Safety Spring Door Closer, 4-1/4 in., UL Listed, Diecast Construction (KC60HD)
- WESLOCK Unigard Premiere INT Entry Impresa Knob 2-3/8" Antique Brass (01501IAIASL2D)
- GEAR KEEPER Key Retractor, Rotating Belt Clip, 32inL (RT4-5852)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive (5KZH2)
- ZORO SELECT Corner Guard Gray 4x48 Adhesive (5KZP9)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48R)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW52)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, FR (6YDC8)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- Zoro Select Molding & Millwork