Shop All Wall Protection
Zoro Select
Corner Guard White 3x48 Hardware FR
Mfr # 5KZJ5
Zoro # G0272632
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.095 in
- Material PVC Plastic
- Includes Hardware
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZJ5
- Zoro # G0272632
- UPC # 190735528563
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.095 in |
Color | White |
Material | PVC Plastic |
Includes | Hardware |
Finish | Smooth |
Corners | 1 |
Mounting | 8 Wall Holes |
Material Type | Flame Retardant |
Number of Sides | 2 |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, White Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.095 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Chrome Plated Hinge (R42-2842)
- TRIMCO Right HStockholm Mortise Barn Door Latchset Privacy Cylinder Satin SS (1074-2-RH-ST000.630)
- DURA-LIFT Standard Ultra-Life Magnetic Decorative Carriage-Style Garage Door Hardware (4 Hinges, 2 Handles) (DLADMHL)
- MONROE PMP 1-1/16" W x 72" H Mill Aluminum Continuous Hinge (CA24010672)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- ZORO SELECT Corner Guard, Flame Retardant, Yellow, 4"W X 48"H (5KZH3)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Corner Guard Black 4x48 Hardware FR (5KZH0)
- WESTERN FABRICATING LLC Western Fabricating 90° SS Corner Guard, 16 Ga, Counter Sunk Holes, Rd Corners, 48"Lx4"Wx4"H (40404816_90-degree_round-corner_sunk-ho)
- Zoro Select Molding & Millwork