Shop All Wall Protection
Zoro Select
Corner Guard White 3x48 Adhesive
Mfr # 5KZJ4
Zoro # G0819682
$19.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.095 in
- Material PVC Plastic
- Finish Smooth
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5KZJ4
- Zoro # G0819682
- UPC # 190735528556
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.095 in |
Color | White |
Material | PVC Plastic |
Finish | Smooth |
Number of Sides | 2 |
Mounting | Adhesive |
Corners | 1 |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, White Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.095 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base (NSSW-4)
- PRIME-LINE Sash Lock, 1-1/2 in. and 1-7/8 in. Hole Centers, Steel, Satin Nickel Single Pack (U 11062)
- PRIME-LINE 1-1/4 in. Steel Ball Bearing Sliding Door Tandem Roller Assembly, for Milgard Single Pack (D 1808)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (6YDF5)
- PAWLING Corner Guard, Aluminum/Vinyl, Gray, 48"H x 3"W (CG-10-4-210)
- Zoro Select Molding & Millwork