Shop All Wall Protection
Zoro Select
Corner Guard, White, 2x48in, Adhesive
Mfr # 5KZJ2
Zoro # G0532156
$25.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.085 in
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5KZJ2
- Zoro # G0532156
- UPC # 190735528532
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | White |
Finish | Smooth |
Thickness | 0.085 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, White Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 1" x 1-1/4" x 1/8" Rubber O-Rings 10PK (64834)
- ACORN MFG PULL RING SQ 2X1-716"" BK (APABP)
- ABUS Padlock, Keyed Alike, Standard Shackle, Square Brass Body, Steel Shackle, 15/16 in W (75/60 KA)
- DANCO 1-3/8 in. D X 1-3/16 in. D Rubber O-Ring (35759B)
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive (5KZN1)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- ZORO SELECT Corner Guard, Eggshell, 2x48in, Adhesive (6YDE8)
- ZORO SELECT Corner Guard, Flame Retardant, Yellow, 4"W X 48"H (5KZH3)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- Zoro Select Wall Protection