Shop All Wall Protection
Zoro Select
Corner Guard White 2x48 Hardware FR
Mfr # 5KZJ3
Zoro # G0659836
product price: $19.79
/ea
$19.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Corners 1
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZJ3
- Zoro # G0659836
- UPC # 190735528549
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | White |
Material | PVC Plastic |
Corners | 1 |
Number of Sides | 2 |
Finish | Smooth |
Includes | Hardware |
Mounting | 8 Wall Holes |
Material Type | Flame Retardant |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, White Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FALCON Lever Lockset, Mechanical, Storeroom, Grd.1 (T581BD D 626)
- TRINE Electric Strikes (478-32D)
- SURE-LOC HARDWARE Sure-Loc Hardware Square Pocket Door Pull, Passage, Flat Black (DP-SQ01 FBL)
- ZORO SELECT Gasket, Full Face, 2 In, Neoprene, Black (9071FF-0150-125-0200)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard Eggshell 2x48 Hardware FR (6YDE9)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- ZORO SELECT Corner Guard, Eggshell, 1x48in, Hardware FR (6YDE7)
- ACROVYN End Cap, Color Eggshell, Material Acrovyn(R) (CAULK100)
- Zoro Select Wall Protection