Shop All Wall Protection
Zoro Select
Corner Guard, White, 1x48in, Hardware FR
Mfr # 5KZG7
Zoro # G0438392
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Mounting 8 Wall Holes
- Number of Sides 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZG7
- Zoro # G0438392
- UPC # 190735528402
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | White |
Material | PVC Plastic |
Mounting | 8 Wall Holes |
Number of Sides | 2 |
Finish | Smooth |
Material Type | Flame Retardant |
Includes | Hardware |
Corners | 1 |
Description
Corner Guard, Width 1 in, Height 48 in, Smooth Finish, White Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRECISION SCREEN & SECURITY PROD Mag32WHT Viny Scr Door (3670WH2868N)
- AMEROCK Radius 18 inch 457mm Center-to-Center Matte Black Appliance Pull (BP54051FB)
- DELTANA Extension Flush Bolt, Solid Brass Bright Brass 18" (18EFBZ3)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- ZORO SELECT Corner Guard, Black/Yellow, 3/4"W X 36"H (FEG-A)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, FR (6YDC8)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- ZORO SELECT Corner Guard, Black/Yellow, 4-3/4"W X 31-1/2"H (31CA25)
- ROCKWOOD Corner Guard, Silver, Square, 3"W X 96"H (295.32D 3"X 3" X 96)
- Zoro Select Wall Protection