Shop All Wall Protection
Zoro Select
Corner Guard, White, 1x48in, Adhesive
Mfr # 5KZJ9
Zoro # G3372984
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.085 in
- Finish Smooth
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZJ9
- Zoro # G3372984
- UPC # 190735528594
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 in |
Details
Item | Corner Guard |
Color | White |
Material | PVC Plastic |
Thickness | 0.085 in |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 1 in, Height 48 in, Smooth Finish, White Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4040XP Series Surface Mounted Closers Surface Mounted Closer Heavy Duty (4040XP-RW/PA DKBRZ DEL)
- SARGENT Manual Hydraulic Sargent 281 Door Closer Heavy Duty Interior and Exterior, Aluminum (281-UO TB EN)
- ZORO SELECT Compress Spring, Conical, 302 SS, 3/4x0.600 (1NCZ8)
- ZORO SELECT Carpet Tile, 19-11/16in. L, Blue, PK20 (31HL70)
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- ZORO SELECT Corner Guard, eggshell, 1x48in, adhesive (6YDE6)
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- PAWLING Corner Guard, Stainless, Stainless, 3-1/2"W X 48"H (CG-50-4)
- Zoro Select Wall Protection