Shop All Wall Protection
Zoro Select
Corner Guard, White, 1-1/2"W X 48"H
Mfr # 6YDF5
Zoro # G0809155
$12.75
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Color White
- Finish Grain
- Thickness 0.085 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YDF5
- Zoro # G0809155
- UPC # 190735546598
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | White |
Finish | Grain |
Thickness | 0.085 in |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Grain Finish, White Color, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 4 5/8"P x 4 3/4"H, Coupling for Moulding Profiles (MDB04X04)
- STERLING SEAL & SUPPLY 017 Silicone O-ring 70A Shore Red, -250 Pack (ORSIL017X250)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC114R689)
- HARDWARE RESOURCES 105Deg 1/2In. Overlay Hvy Dty Dura-Close Soft-Close Compact Hinge W/ 2 Cleats And W/Out Dowels. (9390-2C)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 96"H (19F838)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- PRIMELINE TOOLS Wall Protector, 7 in., Textured Surface, Rigid Vinyl, Off-White (5 Pack) (MP9264)
- Zoro Select Molding & Millwork