Shop All Wall Protection
Zoro Select
Corner Guard, White, 1-1/2"W X 48"H
Mfr # 19F831
Zoro # G4389603
product price: $13.89
/ea
$13.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Finish Grain
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19F831
- Zoro # G4389603
- UPC # 190735397107
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | White |
Material | PVC Plastic |
Finish | Grain |
Corners | 1 |
Mounting | Adhesive |
Number of Sides | 2 |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Grain Finish, White Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SURE-LOC HARDWARE Sure-Loc Hardware Coat and Hat Hook, Flat Black (RH4 FBL)
- PRIME-LINE Roller Assembly, 1-1/4 in. Tandem Wheels, Concave Edge, Steel B.B. (D 1607)
- ZORO SELECT Torsion Spring, 360 Deg, 0.271OD, PK6, Package Quantity: 6 (3HPF7)
- ROPPE Self-Stick Vinyl Wall Cove Base (HC40C54S161)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 48"H (19F832)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ACROVYN Crash Rail, 6" H, 240" L, 5/64" Thick (SCR48M479N)
- Zoro Select Molding & Millwork