Shop All Wall Protection
Zoro Select
Corner Guard, Stainless, Silver, Square, 3"W X 48"H
Mfr # 31EW53
Zoro # G9091582
product price: $42.55
/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Thickness 0.05 in
- Finish Satin
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31EW53
- Zoro # G9091582
- UPC # 190735041390
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Thickness | 0.05 in |
Finish | Satin |
Mounting | Screw In |
Number of Sides | 2 |
Material Type | Stainless |
Corners | Square |
Includes | Stainless steel screws |
Description
Corner Guard, Width 3 in, Height 48 in, Satin Finish, Silver Color, Mounting Screw In, Material Type Stainless, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Cam L583474 (L583474)
- TEACHER CREATED RESOURCES Magnetic Hooks, 1" diameter, 2 Hooks, PK2 (20787)
- BALDWIN ESTATE Knob Lifetime Brass Door Knobs Lifetime Brass 5020 (5020.003.IMR)
- MASTER LOCK 14 STL CableTumb Lock (99KADSPT)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- ACROVYN Rubstrips, 6" H, 120" L, 13/32" Thick (RS40T610949N)
- Zoro Select Wall Protection