Shop All Wall Protection
Zoro Select
Corner Guard, Stainless, Silver, Square, 2"W X 48"H
Mfr # 31EW52
Zoro # G9091573
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Material Stainless Steel
- Finish Satin
- Thickness 0.05 in
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31EW52
- Zoro # G9091573
- UPC # 190735041383
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Color | Silver |
Material | Stainless Steel |
Finish | Satin |
Thickness | 0.05 in |
Mounting | Screw In |
Number of Sides | 2 |
Material Type | Stainless |
Corners | Square |
Includes | Stainless steel screws |
Description
Corner Guard, Width 2 in, Height 48 in, Satin Finish, Silver Color, Mounting Screw In, Material Type Stainless, Material Stainless Steel, Thickness 0.05 in, Number of Sides 2, Corners Square, Includes Stainless Steel Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESLOCK Schlage Keyway Cylinder for Traditional and Elegance Satin Nickel (SC12987XN-3)
- DELTANA Surface Bolt, Heavy Duty Lifetime Brass 24" (24SB003)
- NATIONAL GUARD Double Door Weatherstrip, 8 ft, Gray, Insert Type: Brush (A605DKB-8)
- DIGILOCK Electronic Keyless Lock, Zinc, 12 Keys (DAK1-APS1-619-01-21)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- ZORO SELECT Corner Guard, Black/Yellow, 4-3/4"W X 31-1/2"H (31CA25)
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- Zoro Select Wall Protection