Shop All Wall Protection
Zoro Select
Corner Guard Silver 3x48 Adhesive
Mfr # 5KZL2
Zoro # G0462664
product price: $22.89
/ea
$22.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.095 in
- Finish Smooth
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZL2
- Zoro # G0462664
- UPC # 190735528679
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Color | Silver |
Material | PVC Plastic |
Thickness | 0.095 in |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, Silver Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.095 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Torsion Spring, 180 Deg, 0.526OD, PK6, Finish: Plain (3HPJ3)
- PREMIER LOCK Entry Door Lever Combo Lock Set with Deadbolt, Stainless Steel (LED03)
- KWIKSET UL Adjustable Radius Corner Springlatch (83521-003)
- JACKSON Aluminum Finish Offset Arm W/ Maximum Preload - For Use W/ 201129 Slide Channel Assembly (201149628)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, FR (6YDC8)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- PAWLING Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 4' Height, WH, Drilled (CGD-12-4-10)
- Zoro Select Wall Protection