Shop All Wall Protection
Zoro Select
Corner Guard Gray 3x48 Adhesive
Mfr # 5KZP6
Zoro # G2514373
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.095 in
- Finish Smooth
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 5KZP6
- Zoro # G2514373
- UPC # 190735528822
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | Gray |
Thickness | 0.095 in |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, Gray Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.095 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CODEL DOORS 30" x 80" Primed 1-Panel Shaker Bifold Door and Hardware (2668pri8401BF)
- BEST Padlock, Keyed Alike, Standard Shackle (21B72T)
- SUNEX Lock With 2 Keys For 8054 (RSLKS)
- SURE-LOC HARDWARE Sure-Loc Hardware Snowbird Passage Lever, Vintage Bronze (SB101 11P)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 96"H (19F838)
- DURABLE CORP D418 W/Mounting Bar (E-D418/B w/mounting bar)
- Zoro Select Molding & Millwork