Shop All Wall Protection
Zoro Select
Corner Guard, Gray, 3"W X 48"H
Mfr # PVC-A-3-GY
Zoro # G5670217
product price: $44.15
/ea
$44.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic With Aluminum Insert
- Height 48 in
- Width 3 in
- Includes 90 Degrees Angle
- Thickness 0.0625 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC-A-3-GY
- Zoro # G5670217
- UPC # 691215070744
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Color | Gray |
Material | Molded Plastic With Aluminum Insert |
Includes | 90 Degrees Angle |
Thickness | 0.0625 in |
Description
Corner Guard, Width 3 in, Height 48 in, Gray Color, Material Molded Plastic With Aluminum Insert, Thickness 0.0625 in, Includes 90 Degrees Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUGATSUNE Pull Handle, Polished, Unthr. Through Holes (US-160/M)
- SPEC Compression Spring Music Wire, PK5, C02180111500S (C02180111500S)
- KABA ILCO Deadlatch Push/Pull Paddle, Aluminum (459-04-00-628)
- DURABLE OFFICE PRODUCTS Key Board, Holds 24 Key Tags, 8-13/32"x1-1/4"x14-1/4 (DBL195610)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-A-3-BG)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW52)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ACROVYN Corner Guard, Black, 3-15/16" L Overall (HC100C)
- Zoro Select Molding & Millwork