Shop All Wall Protection
Zoro Select
Corner Guard, Gray, 2"W X 48"H
Mfr # PVC-48-GY
Zoro # G5627562
product price: $20.19
/ea
$20.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Thickness 0.0625 in
- Height 48 in
- Width 2 in
- Includes 90 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC-48-GY
- Zoro # G5627562
- UPC # 691215070652
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Color | Gray |
Material | Molded Plastic |
Thickness | 0.0625 in |
Includes | 90 Degrees Angle |
Description
Corner Guard, Width 2 in, Height 48 in, Gray Color, Material Molded Plastic, Thickness 0.0625 in, Includes 90 Degrees Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMEROCK Versa 8-13/16 in 224 mm Center-to-Center Polished Chrome Cabinet Pull (BP3691526)
- YALE Lever Lockset, Mechanical, Classroom (B-AU4708LN x 626)
- PRIME-LINE Mirror Door Roller/Assembly, 7/8 in., Steel Bracket Housing, Convex 2 Pack (MP6552)
- ZORO SELECT Round Base Hook Magnet, Max Pull 20 Lb (6YA67)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-A-3-BG)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- ACROVYN Crash Rail, 4" H, 240" L, 5/64" Thick (SCR40100N)
- Zoro Select Molding & Millwork