Shop All Wall Protection
Zoro Select
Corner Guard, Gray, 1x48in, adhesive
Mfr # 5KZP0
Zoro # G1669954
product price: $22.85
/ea
$22.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.085 in
- Finish Smooth
- Height 48 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZP0
- Zoro # G1669954
- UPC # 190735528792
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 in |
Details
Item | Corner Guard |
Color | Gray |
Material | PVC Plastic |
Thickness | 0.085 in |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 1 in, Height 48 in, Smooth Finish, Gray Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Split Key Ring, 1 in Ring Size, Nickel, 25 PK (1F098)
- SIMPLY FRAMES 3 in. H x 10 in. L Wall Plate Holder, Bright Silver (SW-103S)
- S & W Level Mount, Swivel Stud, 5/8-11, 3in Base (LP3-C3)
- KWIKSET Home House/Office Key Blank Single (81063-009)
- ZORO SELECT Corner Guard, White, 1x48in, Adhesive (5KZJ9)
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, FR (6YDC8)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- ZORO SELECT Corner Guard, Almond, 1x48in, Hardware FR (5KZL9)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- PAWLING Wall Covering, 48 x 96In, Silver-Gray (WC-30-4x8-210)
- Zoro Select Molding & Millwork