Shop All Wall Protection
Zoro Select
Corner Guard, Flame Retardant, White, 2"W X 96"H
Mfr # 19F844
Zoro # G4389576
product price: $46.95
/ea
$46.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.085 in
- Material PVC Plastic
- Number of Sides 2
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19F844
- Zoro # G4389576
- UPC # 190735397237
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | White |
Material | PVC Plastic |
Number of Sides | 2 |
Finish | Smooth |
Mounting | 16 Wall Holes |
Includes | Hardware |
Corners | 1 |
Material Type | Flame Retardant |
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, White Color, Mounting 16 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELL Tell Pro Line, Grade 2 Storeroom Clutched Lever, ANSI Strike, 2-3/8 Backset, US26D Satin Chrome (LC2080-8-26D)
- RANDALL 2In. WIDE SEAM BINDER (3 FT WL-68)
- BEST Key Blank, Standard, F Keyway, 1/2in. (1A1F1KS473KS800)
- SURE-LOC HARDWARE Sure-Loc Hardware Barn Door Pull, Rustic, Flat Black (BARN-RS FBL)
- ZORO SELECT Corner Guard, Flame Retardant, Clear, 2"W X 96"H (19F845)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- ZORO SELECT Corner Guard, Beige, 2"W X 48"H (PVC-A-2-BG)
- ZORO SELECT Corner Guard, Black, 1x48in, Adhesive (5KZJ7)
- PAWLING Corner Guard, Textured, Eggshell, 1-1/2"W X 48"H (CGUP-12-4-370)
- Zoro Select Wall Protection