Shop All Wall Protection
Zoro Select
Corner Guard, Flame Retardant, Silver, 4"W X 48"H
Mfr # 19F850
Zoro # G4625765
original price:
$39.15
8% off
$35.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.115 in
- Material PVC Plastic
- Includes Hardware
- Material Type Flame Retardant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19F850
- Zoro # G4625765
- UPC # 190735397299
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Thickness | 0.115 in |
Color | Silver |
Material | PVC Plastic |
Includes | Hardware |
Material Type | Flame Retardant |
Number of Sides | 2 |
Corners | 1 |
Finish | Diamond Texture |
Mounting | 8 Wall Holes |
Description
Corner Guard, Width 4 in, Height 48 in, Diamond Texture Finish, Silver Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN Estate Lifetime Brass Deadbolts (8241.003)
- ALARM LOCK Proximity Reader and Enroller for Use with Trilogy Proximity Locks (AL-PRE)
- GLOBAL DOOR CONTROLS Heavy Duty Commercial Door Closer in Aluminum - Sizes 1-6 (TC4300-AL)
- EKENA MILLWORK Premium Barn Door Floor T-Guide, Black (GB6001GBL)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard Black 4x48 Hardware FR (5KZH0)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- ZORO SELECT Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H (31CA19)
- PAWLING Corner Guard, Textured, Silver Gray, 90 Deg., 3"W X 48"H (CG-10R-4-210)
- Zoro Select Molding & Millwork