Shop All Wall Protection
Zoro Select
Corner Guard, Flame Retardant, Silver, 3"W X 48"H
Mfr # 19F848
Zoro # G4584833
product price: $34.69
/ea
$34.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.095 in
- Material PVC Plastic
- Mounting 8 Wall Holes
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19F848
- Zoro # G4584833
- UPC # 190735397275
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Thickness | 0.095 in |
Color | Silver |
Material | PVC Plastic |
Mounting | 8 Wall Holes |
Corners | 1 |
Includes | Hardware |
Finish | Diamond Texture |
Material Type | Flame Retardant |
Number of Sides | 2 |
Description
Corner Guard, Width 3 in, Height 48 in, Diamond Texture Finish, Silver Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.095 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Cabinet, Metal, 11-1/4Lx11-1/4Hx3-5/16W (STI-EM111103)
- NMC Steel Hasp W/Red Plastic Handle 2.8x4.3 (S430)
- STOCKCAP S Caps-1.000-1.000-0.060-701-89-BLACK, 100PK (707749)
- LCN Manual LCN 4110 Surface Mounted Closer Heavy Duty Interior and Exterior (4111EDAALLH)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- ZORO SELECT Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H (31CA19)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA22)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- PRIMELINE TOOLS Wall Protector, 3-1/4 In., Smooth Surface, Rigid Vinyl, White, Self-Adhesive Backing (5 Pack) (MP9270)
- Zoro Select Molding & Millwork