Shop All Wall Protection
Zoro Select
Corner Guard Eggshell 4x48 Adhesive
Mfr # 6YDF2
Zoro # G1913265
product price: $25.59
/ea
$25.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.115 in
- Material PVC Plastic
- Corners 1
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDF2
- Zoro # G1913265
- UPC # 190735546567
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Thickness | 0.115 in |
Color | Eggshell |
Material | PVC Plastic |
Corners | 1 |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Eggshell Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Pull Handle, SS, 4 In. H, Polished, Threaded Holes (PH-0140)
- LCN Manual Hydraulic 4110 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Dark Bronze (4111-HCUSH LH DKBRZ)
- A.O. SMITH 9005933215 Kit Gasket-Igniter (9005933215)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 4 - Blue Steel (03-100-WEB)
- ZORO SELECT Corner Guard Gray 4x48 Adhesive (5KZP9)
- ZORO SELECT Corner Guard Yellow 4x48 Adhesive (5KZH2)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- ZORO SELECT Corner Guard, Black/Yellow, 7/16"W X 36"H (FEG-C)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW52)
- ZORO SELECT Corner Guard, Flame Retardant, Yellow, 4"W X 48"H (5KZH3)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- Zoro Select Molding & Millwork