Shop All Wall Protection
Zoro Select
Corner Guard, Eggshell, 2x48in, Adhesive
Mfr # 6YDE8
Zoro # G1525632
product price: $26.49
/ea
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.085 in
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDE8
- Zoro # G1525632
- UPC # 190735546529
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | Eggshell |
Finish | Smooth |
Thickness | 0.085 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Eggshell Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH Felt Self Adhesive Protective Pad Brown Round (SP822-NA)
- EKENA MILLWORK 48 5/8"W x 24 3/4"H x 1 1/4"D Cascade Stacked Stone, StoneWall Faux Stone Siding Panel, Canyon Brown (PNU24X48CACB)
- GARLOCK Gasket, Size 1/2 In, Tri-Clamp, FKM (42MPSFY-050)
- ROCKWOOD Door Pull Plate, Stainless Steel, 12"L x 3"W, 0.05" Proj. (102 X 70A.32D)
- ZORO SELECT Corner Guard, Gray, 2x48in, Adhesive (6YDE4)
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive (5KZN1)
- ZORO SELECT Corner Guard, Silver, 2x48in, Adhesive (5KZK9)
- ZORO SELECT Corner Guard, 3-1/2"W X 48"H (SS-48R)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 2"W X 48"H (31EW54)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- PAWLING Corner Guard, Textured, Linen White, 3"W X 48"H (CGU-13-4-301)
- Zoro Select Molding & Millwork