Shop All Wall Protection
Zoro Select
Corner Guard Eggshell 2x48 Hardware FR
Mfr # 6YDE9
Zoro # G0691607
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Finish Smooth
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YDE9
- Zoro # G0691607
- UPC # 190735546536
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Eggshell |
Material | PVC Plastic |
Finish | Smooth |
Corners | 1 |
Includes | Hardware |
Number of Sides | 2 |
Mounting | 8 Wall Holes |
Material Type | Flame Retardant |
Description
Corner Guard, Width 2 in, Height 48 in, Smooth Finish, Eggshell Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORBIN RUSSWIN Manual Hydraulic DC3000 Series Door Closers Door Closer Heavy Duty Interior and Exterior (DC3210 690 M54)
- EKENA MILLWORK Standard Legacy Architectural Grade PVC Corbel, 3"W x 10"D x 10"H (CORP03X10X10LGY)
- ILCO Ilco: Key Blanks, KW1-NP KWIKSET (ILCO-KW1-NP)
- DESIGNS OF DISTINCTION 1" Double Bead Tambour - White Oak (12"W x 48"L) (011248105WK1)
- ZORO SELECT Corner Guard Almond 2x48 Hardware FR (5KZN2)
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-48R-WH)
- ZORO SELECT Corner Guard, Almond, 2"W X 96"H (19F842)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (6YDF5)
- ACROVYN Corner Guard, 1-1/2" W, 48" H, Clear (LG1504F)
- Zoro Select Molding & Millwork