Shop All Wall Protection
Zoro Select
Corner Guard, Eggshell, 1x48in, Hardware FR
Mfr # 6YDE7
Zoro # G2967465
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.085 in
- Finish Smooth
- Height 48 in
- Width 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDE7
- Zoro # G2967465
- UPC # 190735546512
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | Eggshell |
Thickness | 0.085 in |
Finish | Smooth |
Mounting | 8 Wall Holes |
Number of Sides | 2 |
Material Type | Flame Retardant |
Corners | 1 |
Includes | Hardware |
Description
Corner Guard, Width 1 in, Height 48 in, Smooth Finish, Eggshell Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHLAGE COMMERCIAL Schlage Commercial B562P619 Grade 2 Double Cylinder Deadbolt C Keyway 12287 Latch 10094 Strike (B562P619)
- STERLING SEAL & SUPPLY 023 Viton / FKM O-ring 70A Shore Black, -1000 Pack (ORVT023X1000)
- DELTANA Push Plate 3-1/2" X 15" Oil Rubbed Bronze (PP3515U10B)
- PRIMELINE TOOLS Standard Hinge, #1 Position, with Fasteners, 3 in. Wide (Single Pack) (GD 52104)
- ZORO SELECT Corner Guard, Almond, 1x48in, Hardware FR (5KZL9)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- ZORO SELECT Corner Guard, Gray, 1x48in, adhesive (5KZP0)
- ROCKWOOD Corner Guard, Stainless Steel, Square, 1-1/2"W X 48"H (HD295.32D 304 1.5"x1.5"x48)
- Zoro Select Molding & Millwork