Shop All Wall Protection
Zoro Select
Corner Guard, eggshell, 1x48in, adhesive
Mfr # 6YDE6
Zoro # G1093224
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.085 in
- Height 48 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDE6
- Zoro # G1093224
- UPC # 190735546505
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 in |
Details
Item | Corner Guard |
Color | Eggshell |
Material | PVC Plastic |
Finish | Smooth |
Thickness | 0.085 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 1 in, Height 48 in, Smooth Finish, Eggshell Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Ston Swiv Crank Handle (H 3966)
- PERFORMANCE TOOL 270-Pc Hnbr O-Ring Assortment Hdwr Kit-O-Ring, W5201 (W5201)
- DELTANA Strike Plate For Extension Flush Bolt Oil Rubbed Bronze (SP12EFB10B)
- ZORO SELECT Dome Door Stop, Satin Chrome, 1-1/4"H (5U608)
- ZORO SELECT Corner Guard, Almond, 2"W X 96"H (19F842)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Wall Protector, Black/Yellow (31CA26)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (19F831)
- ZORO SELECT Corner Guard, Black/Yellow, 1-5/8"W X 39-1/2"H (31CA19)
- TRIMACO Flexible Corner Guard, 108 mil, 8 ft L (11835)
- Zoro Select Wall Protection