Shop All Wall Protection
Zoro Select
Corner Guard, Black/Yellow, 7/16"W X 36"H
Mfr # FEG-D
Zoro # G5700256
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Flexible Polyurethane Foam
- Height 40 in
- Width 1 1/2 in
- Includes Self-Adhesive Strips
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # FEG-D
- Zoro # G5700256
- UPC # 691215087414
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 40 in |
Width | 1 1/2 in |
Slot Width | 1 in |
Slot Depth | 1 in |
Overall Height | 36" |
Details
Item | Corner Guard |
Color | Black/Yellow |
Material | Flexible Polyurethane Foam |
Includes | Self-Adhesive Strips |
Description
Corner Guard, Width 1 1/2 in, Height 40 in, Black/Yellow Color, Material Flexible Polyurethane Foam, Includes Self-Adhesive Strips, Slot Width 1 in, Slot Depth 1 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X1 TOOLS R-427 Square O-Ring ID: 4 3/4, CS 1/4, OD 5 1/4 1 Square O-Ring by X1 Tools (X1E-CON-ORI-RSQ-R427x1)
- ZORO SELECT O-Ring, Dash 309, Buna N, 0.21 In., PK50 (U38801.018.0043)
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base (NSSW-5A)
- HPC HPC: HPC Rigid Tension Tool - Double Sided Straight (TR-3) (HPC-TR-3)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 3"W X 48"H (19F848)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, FR (6YDC8)
- ZORO SELECT Edge Guard, Black/Yellow, W X 1-5/8"H (31CA20)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- ZORO SELECT Corner Guard, Flame Retardant, Silver, 4"W X 48"H (19F850)
- ZORO SELECT Corner Guard, Black, 2-1/2"W X 2-1/2"H (31CA23)
- POST GUARD Angled Wall Corner Guard, 18inH, Stainless Steel with Yellow Powder Coat (ENC-CGPL-18WB)
- Zoro Select Molding & Millwork