Shop All Wall Protection
Zoro Select
Corner Guard, Black/Yellow, 4"W X 31-1/2"H
Mfr # 31CA24
Zoro # G8567867
original price:
$43.23
14% off
new price: $36.95
/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber
- Color Black/Yellow
- Height 31 1/2 in
- Width 4 in
- Mounting Mounting Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31CA24
- Zoro # G8567867
- UPC # 190735461396
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 31 1/2 in |
Width | 4 in |
Overall Width | 4" |
Overall Height | 4" |
Details
Item | Corner Guard |
Material | Rubber |
Color | Black/Yellow |
Mounting | Mounting Hardware |
Includes | (6) Anchors, (6) Screws |
Description
Corner Guard, Width 4 in, Height 31 1/2 in, Black/Yellow Color, Mounting Mounting Hardware, Material Rubber, Includes (6) Anchors, (6) Screws
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXITALLIC Metal Gasket, 1 in. In, 1-1/2 in. Out (00100700336)
- DELTANA Round Universal Floor Bumper 2" Satin Nickel (UFB5000U15)
- KWIKSET 13789 Key 6Pin Np Kwk (81208-001)
- ZORO SELECT O-Ring, Dash 011, Buna N, 0.07 In., PK100 (U38805.006.0031)
- ZORO SELECT Corner Guard, Beige, 3"W X 48"H (PVC-48R-BG)
- ZORO SELECT Corner Guard White 2x48 Hardware FR (5KZJ3)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- ZORO SELECT Corner Guard, Black/Yellow, 6"W X 39"H (MRCG-39)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- ACROVYN End Cap, 5" H, 1-1/16" L, 5/64" Thick (SCR50MCAP929N)
- Zoro Select Molding & Millwork