Shop All Wall Protection
Zoro Select
Corner Guard, Black/Yellow, 3/4"W X 36"H
Mfr # FEG-A
Zoro # G5739465
$32.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Yellow
- Material Flexible Polyurethane Foam
- Height 40 in
- Width 1 1/2 in
- Slot Depth 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # FEG-A
- Zoro # G5739465
- UPC # 691215087384
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 40 in |
Width | 1 1/2 in |
Slot Depth | 3/4 in |
Slot Width | 5/16 in |
Overall Height | 36" |
Details
Item | Corner Guard |
Color | Black/Yellow |
Material | Flexible Polyurethane Foam |
Includes | Self-Adhesive Strips |
Description
Corner Guard, Width 1 1/2 in, Height 40 in, Black/Yellow Color, Material Flexible Polyurethane Foam, Includes Self-Adhesive Strips, Slot Width 5/16 in, Slot Depth 3/4 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONROE PMP Glass Door Magnetic Catch, Surface (4FCX1)
- ZORO SELECT 3/4 in W x 72 in H Steel Continuous Hinge (1CBY4)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Brushed Nickel Traditional Cabinet Knob (BP80980195)
- ZORO SELECT Ext Spring, Ultra Precision, 3 1/2 OAL, PK3 (1NBP1)
- ZORO SELECT Corner Guard, Plastic, Hardware, 3x48 In (4LWT4)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- ZORO SELECT Corner Guard, White, 1x48in, Hardware FR (5KZG7)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- ZORO SELECT Wall Protection Guard, 4-41/64" L, White (19-182)
- ZORO SELECT Corner Guard, Black/Yellow, 6"W X 39"H (MRCG-39)
- Zoro Select Molding & Millwork