Shop All Wall Protection
Zoro Select
Corner Guard Black 3x48 Adhesive
Mfr # 5KZH6
Zoro # G2146392
product price: $26.55
/ea
$26.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.095 in
- Height 48 in
- Width 3 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZH6
- Zoro # G2146392
- UPC # 190735528471
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Details
Item | Corner Guard |
Material | PVC Plastic |
Color | Black |
Finish | Smooth |
Thickness | 0.095 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 3 in, Height 48 in, Smooth Finish, Black Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.095 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Edge Pulls-Thin, 4-1/4" Bright Chrome (EPT425U26)
- HEATH-ZENITH DOOR CHIME WHT 7.3X2X4"" (SL-2796-03)
- MIDWEST FASTENER 3-1/2" Satin Brass Hinge Pins for Stanley 5PK (69904)
- BRAINERD MFG/LIBERTY HDW 114 BrushSN Oval Knob (P30225C-SN-CP)
- ZORO SELECT Corner Guard White 3x48 Adhesive (5KZJ4)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard Gray 3x48 Adhesive (5KZP6)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- ZORO SELECT Corner Guard, Black, 2"W X 96"H (19F843)
- PAWLING Vinyl Surface Mounted Corner Guard, 90° Corner, 1-1/2" Wings, 4' Height, WH, Drilled (CGD-12-4-10)
- Zoro Select Molding & Millwork