Shop All Wall Protection
This Product is Discontinued
Zoro Select
Corner Guard, Black, 2.5x48Bullnose, Adhesi (Discontinued)
Mfr # 6YDD4
Zoro # G1535387
This Product is Discontinued
Key Features
- Material PVC Plastic
- Finish Smooth
- Thickness 0.085 in
- Height 48 in
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 6YDD4
- Zoro # G1535387
- UPC # 190735546383
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 1/2 in |
Details
Item | Bull Nose Corner Guard |
Color | Black |
Material | PVC Plastic |
Finish | Smooth |
Thickness | 0.085 in |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Bull Nose Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Black Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.