Shop All Wall Protection
Zoro Select
Corner Guard, Black, 2-1/2"W X 2-1/2"H
Mfr # 31CA22
Zoro # G8567842
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PU Foam
- Color Black
- Height 2 1/2 in
- Mounting Self-Adhesive
- Width 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 31CA22
- Zoro # G8567842
- UPC # 190735461372
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 2 1/2 in |
Width | 2 1/2 in |
Overall Height | 2-1/2" |
Overall Width | 1-5/8" |
Details
Item | Corner Guard |
Material | PU Foam |
Color | Black |
Mounting | Self-Adhesive |
Description
Corner Guard, Width 2 1/2 in, Height 2 1/2 in, Black Color, Mounting Self-Adhesive, Material PU Foam
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANVIL Roughneck Gasket, Grade E, 2 In. (0390077501)
- STOCKCAP TAPERED PLUG-T-90-LDPE-RED, 1000PK (069733)
- ADAMS RITE Deadlatch, RH or LHR, 1-1/8, 4-2/3 In. L (4510-36-101-628)
- RUBBER-CAL "Elephant Bark" Rubber Flooring - 3/16 in. x 4 ft. x 2 ft. - Black (03-100-WEB)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-48R-GY)
- ZORO SELECT Corner Guard, Almond, 2"W X 96"H (19F842)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, Adhes (6YDD7)
- ZORO SELECT Corner Guard, Beige, 1-1/2"W X 48"H (19F832)
- ZORO SELECT Corner Guard White 4x48 Adhesive (6YDE3)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- PAWLING Wall Guard, Linen White, 2-15/16 x 144In (WG-3-12-301)
- Zoro Select Molding & Millwork