Shop All Wall Protection
Zoro Select
Corner Guard, Beige, 3"W X 48"H
Mfr # PVC-A-3-BG
Zoro # G5788501
product price: $44.95
/ea
$44.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic With Aluminum Insert
- Height 48 in
- Width 3 in
- Thickness 0.0625 in
- Includes (2) End Caps, 90 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC-A-3-BG
- Zoro # G5788501
- UPC # 691215070737
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Color | Beige |
Material | Molded Plastic With Aluminum Insert |
Thickness | 0.0625 in |
Includes | (2) End Caps, 90 Degrees Angle |
Description
Corner Guard, Width 3 in, Height 48 in, Beige Color, Material Molded Plastic With Aluminum Insert, Thickness 0.0625 in, Includes (2) End Caps, 90 Degrees Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CECO Door Frame, Type ST, Steel, 80 In H, 36 In W (FOO1749X-ST)
- S & W Level Mount, Swivel Stud, 3/8-16, 2in Base (LP1-A3)
- USA INDUSTRIALS SBR Grommet 5/8" Hole ID, 1/8" Edge Thickness, 3/8" ID, PK 50 (BULK-GMT-SBR-22)
- MASTER LOCK Key Blank, Brass, Best K Keyway, 6 Pins (KCKKBWWG)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-A-3-WH)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- ZORO SELECT Corner Guard, Almond, 2"W X 96"H (19F842)
- ZORO SELECT Corner Guard, Plastic, Hardware, 4x48 In (6YDE2)
- ZORO SELECT Corner Guard, Black/Yellow, 6"W X 39"H (MRCG-39)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- PAWLING Outside Corner Guard, Silver-Gray, 3/4"W X 4"H (OC-4-0-210)
- Zoro Select Wall Protection