Shop All Wall Protection
Zoro Select
Corner Guard, Beige, 2"W X 48"H
Mfr # PVC-48-BG
Zoro # G5836756
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Molded Plastic
- Thickness 0.0625 in
- Height 48 in
- Width 2 in
- Includes 90 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # PVC-48-BG
- Zoro # G5836756
- UPC # 691215070645
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Material | Molded Plastic |
Color | Beige |
Thickness | 0.0625 in |
Includes | 90 Degrees Angle |
Description
Corner Guard, Width 2 in, Height 48 in, Beige Color, Material Molded Plastic, Thickness 0.0625 in, Includes 90 Degrees Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/8 in W x 1 1/2 in H zinc plated Door and Butt Hinge (1RBT5)
- DON-JO Classic Wrap Around for Cylindrical Door Lock with 2-1/8" Hole for 2-3/8" Backset and 1-3/4" Door (CW210B)
- SCHLAGE Lever Lockset, Mechanical, Privacy, Grd. 2 (F40 FLA 605)
- KEEDEX Door Latch Protector, 8-1/2" L x 3" W, Finish: Dark Bronze Paint (K-12D)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-48-WH)
- ZORO SELECT Corner Guard, White, 1x48in, Hardware FR (5KZG7)
- ZORO SELECT Corner Guard, Flame Retardant, Yellow, 4"W X 48"H (5KZH3)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard, Plastic, Clear, 48 x 2 In (4LWT8)
- ZORO SELECT Corner Guard, Clear, 1x48in, Hardware (5KZK4)
- PAWLING Wall Covering, 6 x 96 In, Tan, PK4 (CR-66-8-3)
- Zoro Select Molding & Millwork