Shop All Wall Protection
Zoro Select
Corner Guard, Beige, 1-1/2"W X 96"H
Mfr # 19F838
Zoro # G4389637
$26.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC Plastic
- Thickness 0.085 in
- Finish Smooth
- Height 96 in
- Mounting Adhesive
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19F838
- Zoro # G4389637
- UPC # 190735397176
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Color | Beige |
Material | PVC Plastic |
Thickness | 0.085 in |
Finish | Smooth |
Mounting | Adhesive |
Number of Sides | 2 |
Corners | 1 |
Description
Corner Guard, Width 1 1/2 in, Height 96 in, Smooth Finish, Beige Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTANA Surface Bolt, Heavy Duty Bright Brass 24" (24SB3)
- LAB LAB: Best A2 Bottom Pin .222-9A (100 Polybag)(B222B) (LAB-B9AP1)
- DORMAKABA Cylindrical Locks with Keypad Trim, LR1021C-26D-41 (LR1021C-26D-41)
- SARGENT Lever Lockset, Mechanical, Entrance, Grd. 1 (2860-10G05 LL 26D)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW55)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- ZORO SELECT Corner Guard, Yellow, 2.5inx48inBulnose, FR (6YDC9)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- PAWLING End Cap, Eggshell, 6 x 1In (ETC-6C-0-370)
- Zoro Select Molding & Millwork