Shop All Wall Protection
Zoro Select
Corner Guard, Beige, 1-1/2"W X 48"H
Mfr # 19F832
Zoro # G4389612
$10.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Corners 1
- Width 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 19F832
- Zoro # G4389612
- UPC # 190735397114
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 1 1/2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Beige |
Material | PVC Plastic |
Corners | 1 |
Number of Sides | 2 |
Mounting | Adhesive |
Finish | Grain |
Includes | Adhesive |
Description
Corner Guard, Width 1 1/2 in, Height 48 in, Grain Finish, Beige Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Adhesive
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Block Magnet, 1 lb. Pull (10E791)
- LOCKNETICS Exit Motion Sensor (EMS-100)
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Round Steel Body, Boron Shackle, 7/8 in W (6230KA)
- ZORO SELECT Magnetic Strip, 100 ft. L, 1 In W (2VAJ7)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 48"H (19F831)
- ZORO SELECT Corner Guard White 4x48 Hardware FR (6YDE5)
- ZORO SELECT Corner Guard, Beige, 1-1/2W X 48"H (6YDF6)
- ZORO SELECT Corner Guard, White, 1x48in, Hardware FR (5KZG7)
- ZORO SELECT Corner Guard, White, 3"W X 48"H (PVC-A-3-WH)
- ZORO SELECT Corner Guard, White, 1-1/2"W X 96"H (19F837)
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 1-1/8"W X 96"H (CG-17-8-132)
- Zoro Select Wall Protection