Shop All Wall Protection
Zoro Select
Corner Guard Almond 4x48 Adhesive
Mfr # 5KZN7
Zoro # G1019916
product price: $25.19
/ea
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 48 in
- Thickness 0.115 in
- Material PVC Plastic
- Corners 1
- Finish Smooth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 5KZN7
- Zoro # G1019916
- UPC # 190735528778
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 4 in |
Details
Item | Corner Guard |
Thickness | 0.115 in |
Color | Almond |
Material | PVC Plastic |
Corners | 1 |
Finish | Smooth |
Number of Sides | 2 |
Mounting | Adhesive |
Description
Corner Guard, Width 4 in, Height 48 in, Smooth Finish, Almond Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.115 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMPLEX Inside Lever Sleeve Assembly, Simplex, RH (80126526D01)
- J.W. WINCO GN237-A4-50-50-A-GS Hinge Stainless (237-A4-50-50-A-GS)
- KEY-BAK Super48 Heavy-Duty Keychain with Belt Clip Split Ring & 48'' Dupont Kevlar Retractable Cord (3280S48802)
- KWIKSET No. 2 0.046 in. D Metal Lock Master Pin 100 pk (83110-001)
- ZORO SELECT Corner Guard, White, 2x48in, Adhesive (5KZJ2)
- ZORO SELECT Corner Guard Black 3x48 Adhesive (5KZH6)
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-A-2-WH)
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive (5KZN1)
- PAWLING Wall Covering, 6 x 96 In, Linen White, PK4 (CR-46-8-301)
- Zoro Select Molding & Millwork