Shop All Wall Protection
Zoro Select
Corner Guard, Almond, 2"W X 96"H
Mfr # 19F842
Zoro # G4389673
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 96 in
- Thickness 0.085 in
- Material PVC Plastic
- Mounting Adhesive
- Corners 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 19F842
- Zoro # G4389673
- UPC # 190735397213
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 96 in |
Width | 2 in |
Details
Item | Corner Guard |
Thickness | 0.085 in |
Color | Almond |
Material | PVC Plastic |
Mounting | Adhesive |
Corners | 1 |
Finish | Smooth |
Number of Sides | 2 |
Description
Corner Guard, Width 2 in, Height 96 in, Smooth Finish, Almond Color, Mounting Adhesive, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMPBELL CHAIN & FITTINGS CABLE 3/16""7X19 CLRVNYL (7000697)
- ABUS Padlock, Keyed Alike, Long Shackle, Rectangular Aluminum Body, Steel Shackle, 1 in W (83AL/40 (200) KA Titanium)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL5200 US26D)
- NATIONAL GUARD Saddle Threshold, 72in.L, Fluted, 4in.W (413DKB-72)
- ZORO SELECT Corner Guard, White, 2"W X 96"H (19F841)
- ZORO SELECT Corner Guard, Black, 2"W X 96"H (19F843)
- ZORO SELECT Corner Guard, Flame Retardant, White, 2"W X 96"H (19F844)
- ZORO SELECT Corner Guard, Almond, 2x48in, Adhesive (5KZN1)
- ZORO SELECT Corner Guard, Almond, 2.5x48Bullnose, FR (6YDC8)
- ZORO SELECT Corner Guard, Black, 2x48in, Adhesive (5KZH4)
- PAWLING Corner Guard, Textured, Champagne, 90 Deg., 3/4"W X 96"H (CGT-34-8-313)
- Zoro Select Molding & Millwork