Shop All Wall Protection
Zoro Select
Corner Guard, Almond, 2.5x48Bullnose, FR
Mfr # 6YDC8
Zoro # G0642704
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Includes Hardware
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 6YDC8
- Zoro # G0642704
- UPC # 190735546321
- Country of Origin United States
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 2 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Bull Nose Corner Guard |
Thickness | 0.085 in |
Color | Almond |
Material | PVC Plastic |
Includes | Hardware |
Number of Sides | 2 |
Material Type | Flame Retardant |
Corners | 1 |
Finish | Smooth |
Mounting | 8 Wall Holes |
Description
Bull Nose Corner Guard, Width 2 1/2 in, Height 48 in, Smooth Finish, Almond Color, Mounting 8 Wall Holes, Material Type Flame Retardant, Material PVC Plastic, Thickness 0.085 in, Number of Sides 2, Corners 1, Includes Hardware
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Tongue L=45, H=50, Stainless Steel 1.4301 Bright (K1340.45500)
- PRIME-LINE Drawer and Cabinet Lock, 1-3/8 in., Diecast, Stainless Steel, 1 in (U 9950KA)
- HES Cabinet Lock, 12VDC, H.Duty, Fail Secure, Rim Mounted (660-12V)
- DELTANA Ball Tension Catch 3" X 3/4" Oil Rubbed Bronze (BTC30U10B)
- ZORO SELECT Corner Guard, Yellow, 2.5inx48inBulnose, FR (6YDC9)
- ZORO SELECT Corner Guard, Black, 2.5x48inBull Nose, FR (6YDC5)
- ZORO SELECT Corner Guard, Gray, 3"W X 48"H (PVC-A-3-GY)
- ZORO SELECT Corner Guard Almond 4x48 Hardware FR (5KZN8)
- ZORO SELECT Corner Guard, Stainless, Silver, Square, 3"W X 48"H (31EW53)
- ZORO SELECT Corner Guard, eggshell, 1x48in, adhesive (6YDE6)
- PAWLING Corner Guard, Textured, Eggshell, 90 Deg., 3"W X 48"H (CG-10R-4-370)
- Zoro Select Wall Protection