Shop All Wall Protection
Zoro Select
Corner Guard, 3-1/2"W X 48"H
Mfr # SS-48
Zoro # G5597216
original price:
$97.85
5% off
new price: $92.95
/ea
Free Shipping & Returns
$92.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 304 Stainless steel
- Thickness 0.0625 in
- Height 48 in
- Width 3 1/2 in
- Includes 90 Degrees Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # SS-48
- Zoro # G5597216
- UPC # 691215070621
- Country of Origin China
- Category Wall Protection
Dimensions
Height | 48 in |
Width | 3 1/2 in |
Overall Height | 48" |
Details
Item | Corner Guard |
Material | 304 Stainless steel |
Thickness | 0.0625 in |
Includes | 90 Degrees Angle |
Description
Corner Guard, Width 3 1/2 in, Height 48 in, Material 304 Stainless Steel, Thickness 0.0625 in, Includes 90 Degrees Angle
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 3/4 in W x 5 in H zinc plated Tee Hinge (1WBD8)
- SCHLAGE Grade 1 Passage Latch Mortise Lock, 06 Lever, L Escutcheon, Stainless Steel Finish, Reversible (L9010 06L 630)
- PRIMELINE TOOLS 48 in. Sliding Door Security Bar Lock, Bronze (Single Pack) (MP4154-1)
- KABA Simplex Mechanical Pushbutton Mortise Lever Lock, Left Hand Reverse, Combination Entry, Key Ov (KABA-LR8146B26D41)
- ZORO SELECT Corner Guard Silver 3x48 Adhesive (5KZL2)
- ZORO SELECT Corner Guard Black 2x48 Hardware FR (5KZH5)
- ZORO SELECT Corner Guard, White, 2"W X 48"H (PVC-A-2-WH)
- ZORO SELECT Corner Guard, White, 1x48in, Hardware FR (5KZG7)
- ZORO SELECT Corner Guard, Silver, 2x48in, Adhesive (5KZK9)
- ZORO SELECT Corner Guard, Black/Yellow, 4"W X 31-1/2"H (31CA24)
- ZORO SELECT Corner Guard Eggshell 4x48 Adhesive (6YDF2)
- Zoro Select Wall Protection