Shop All Safety and Security Mirrors
This Product is Discontinued
Zoro Select
Corner Dome, 26 in., 270 Degree (Discontinued)
Mfr # ONV-270-26
Zoro # G8050061
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mounting Location Ceiling
- Diameter 26"
- Includes MOUNTING HARDWARE
- Viewing Angle 270 Degrees
- Mirror Environment Indoor
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # ONV-270-26
- Zoro # G8050061
- Country of Origin United States
- Category Safety and Security Mirrors
Dimensions
Diameter | 26" |
Dome Height | 11 1/2 in |
Details
Mounting Location | Ceiling |
Item | Corner Dome |
Includes | MOUNTING HARDWARE |
Viewing Angle | 270 Degrees |
Mirror Environment | Indoor |
Includes Mounting Hardware | No |
Mirror Shape | Circular |
Backing Material | No Backing |
Material | Polycarbonate |
Mirror Style | Corner Dome Mirror |
Mirror Material | Acrylic |
Rim Material | No Rim |
Approximate Viewing Distance | 26 ft |
Features | Unbreakable |
Description
Corner Dome, Mirror Style Corner Dome Mirror, Mirror Shape Round, Rim Material No Rim, Mirror Material Acrylic, Backing Material No Backing, Diameter 26 in, Viewing Angle 270 Degrees , Approximate Viewing Distance 26 ft, Includes Mounting Hardware No, Mirror Environment Indoor, Dome Height 11 1/2 in, Mounting Location Wall
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.