Shop All Corner Chamfer End Mills
Zoro Select
Corner Chamfer End Mill, 3/64", Carbide
Mfr # 251-004025
Zoro # G4306462
$25.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 1 1/2 in
- Shank Dia. 1/8 in
- Number of Flutes 4
- Length of Cut 5/64 in
- Neck Dia. 0.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 251-004025
- Zoro # G4306462
- UPC # 888226196246
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 1 1/2 in |
Shank Dia. | 1/8 in |
Length of Cut | 5/64 in |
Neck Dia. | 0.0000 in |
Neck Length | 0 in |
Milling Dia. | 3/64 in |
Chamfer Width | 0.0030 in |
Description
Corner Chamfer End Mill, 3/64 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Fractional Inch, 45 Degrees , 0.0030 in, 5/64 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38123)
- K-TOOL INTERNATIONAL Needle Nose Pliers, 7" (KTI-51007)
- AGGRESSOR Bi-Metal Bandsaw Blade, 1", 14"x6", 6/10", 14 ft. 6 in L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal (A970-146)
- MILWAUKEE TOOL M18 Cordless LITHIUM-ION 4-Tool Combo Kit (2696-24)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-064250B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-262375)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 1/4 in. Dia, Carbide, 209 (209-084250B)
- ZORO SELECT Chamfer End Mill, 3/4 in. Dia, Carbide, 209 (209-092750)
- CLEVELAND 4-Flute Carbide Double End 90° Chamfer Tool Cleveland CEM-CH-4D Bright 3/4"x3/4"x4" (C60231)
- Zoro Select End Mills