Shop All Corner Chamfer End Mills
Zoro Select
Corner Chamfer End Mill, 1/4", Carbide
Mfr # 256-250753
Zoro # G4307433
product price: $39.29
/ea
$39.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Shank Dia. 1/4 in
- Number of Flutes 4
- Neck Dia. 0.0000 in
- Length of Cut 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 256-250753
- Zoro # G4307433
- UPC # 888226117609
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2 1/2 in |
Shank Dia. | 1/4 in |
Neck Dia. | 0.0000 in |
Length of Cut | 3/4 in |
Neck Length | 0 in |
Chamfer Width | 0.0200 in |
Milling Dia. | 1/4 in |
Description
Corner Chamfer End Mill, 1/4 in Milling Dia., Carbide, AlTiCrN, Non-Coolant Through, Straight, Fractional Inch, 45 Degrees , 0.0200 in, 3/4 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ECLIPSE Heravy Duty Riveter Kit (2735)
- DIABLO Hole Saw 2" (DHS2000)
- MICRO 100 Boring Bar, 4 in L, Carbide (BB-3202500G)
- X1 TOOLS 3/32 Hex Driver Bit, 1 Long 24 Bits by X1 Tools (X1E-CON-BIT-HEX-0938x24)
- ZORO SELECT Chamfer Mill, 1/2" Cutter dia., AlTiN (CMS20500X)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-094375B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-092500B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-062500B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- CLEVELAND 2-Flute Carbide Single End 120° Chamfer Tool Cleveland CEM-CH-2R Bright 3/8"x3/8"x2-1/2" (C61127)
- Zoro Select End Mills