Shop All Corner Chamfer End Mills
Zoro Select
Corner Chamfer End Mill, 1/32", Carbide
Mfr # 251-004015
Zoro # G4307826
product price: $33.55
/ea
$33.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2 1/2 in
- Shank Dia. 1/8 in
- Number of Flutes 4
- Neck Dia. 1/64 in
- Length of Cut 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 251-004015
- Zoro # G4307826
- UPC # 888226196222
- Country of Origin United States
- Category Corner Chamfer End Mills
Dimensions
Overall Length | 2 1/2 in |
Shank Dia. | 1/8 in |
Neck Dia. | 1/64 in |
Length of Cut | 1/16 in |
Neck Length | 11/64 in |
Chamfer Width | 0.0030 in |
Milling Dia. | 1/32 in |
Description
Corner Chamfer End Mill, 1/32 in Milling Dia., Carbide, Bright (Uncoated), Non-Coolant Through, Straight, Fractional Inch, 45 Degrees , 0.0030 in, 1/16 in
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANASONIC Cordless Screwdriver Kit, 27 in-lb to 39 in-lb, 600 RPM, (1) Bare Tool, (2) Batteries, (1) Charger (EY7410LA2S)
- MASTER MAGNETICS Magnet Source 42 in. L X 30 in. W Black Ceramic Push-Type Magnetic Mini Sweeper 55 lb. pull 1 pc (07265)
- PRO-GRADE TOOLS Slotted Screwdriver, 3/16x6" (55029)
- DRILL AMERICA 17/64" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD17/64)
- ZORO SELECT Carbide End Mill, 3in, GMHX12C4 (GMHX12C4)
- ZORO SELECT Chamfer End Mill, 3/16 in. Dia, Carbide (209-094187B)
- ZORO SELECT Chamfer End Mill, 3/8 in. Dia, Carbide, 209 (209-084375B)
- ZORO SELECT Chamfer End Mill, 1/2 in. Dia, Carbide, 209 (209-094500B)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-694125)
- ZORO SELECT Chamfer End Mill, 1/8 in. Dia, Carbide, 209 (209-094125B)
- WALTER Metric 60° solid carbide chamfer mill, MC500-06.0A4L-WJ30TF, 6 mm diam (MC500-06.0A4L-WJ30TF)
- Zoro Select End Mills