Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 7/8 Wx4 In L, PK2
Mfr # 1WDE5
Zoro # G3212657
original price:
$3.32
72% off
new price: $0.91
/pk 2, $0.46/ea
$0.91
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Holes per Leaf 2
- Plate Thickness (In.) 0.125 in
- Hole Diameter (in.) 0.285 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDE5
- Zoro # G3212657
- UPC # 190735416433
- Country of Origin China
- Category Corner Brackets
Dimensions
Hole Diameter (in.) | 0.285 in |
Length (In.) | 4 in |
Width (In.) | 7/8 in |
Size (In.) | 4 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Corner Brace |
Holes per Leaf | 2 |
Plate Thickness (In.) | 0.125 in |
Holes | With |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Shop By | Closeouts |
Description
Corner Brace, Material Steel, Galvanized Finish, Size (In.) 4 in, Width (In.) 7/8 in, Length (In.) 4 in, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Hole Diameter (in.) 0.285 in, Plate Thickness (In.) 0.125 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grommet, SBR, 1, 3/16 ID, 5/16 D, Pk100 (3MRT7)
- DELTA LOCK Disc Tumbler Latchbolt Lock, 7/8 in. (G DR1000L240PCSM1)
- BALDWIN Reserve Satin Black Door Levers (ENTUBCRR190)
- S & W Level Mount, Swivel Stud, 1/4-20, 1in Base (SWD-0A)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP4)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4 (1WDL8)
- ZORO SELECT Corner Brace, Steel, 1 1/2 Wx1 1/2 In L (1WDF1)
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- MIDWEST FASTENER 90° x 1" x 1" Brown Plastic Mounting Brackets 10PK (39444)
- Zoro Select Corner Brackets