Shop All Corner Brackets
This Product is Discontinued
Zoro Select
Corner Brace, Steel, 5/8 Wx2 In L, PK2, Holes per Leaf: 1 (Discontinued)
Mfr # 1WDE2
Zoro # G2998712
This Product is Discontinued
Key Features
- Finish Galvanized
- Material Steel
- Holes per Leaf 1
- Size (In.) 2 in
- Length (In.) 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDE2
- Zoro # G2998712
- UPC # 190735416402
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 2 in |
Length (In.) | 2 in |
Width (In.) | 5/8 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Corner Brace |
Holes per Leaf | 1 |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Holes | With |
Description
Corner Brace, Type -, Material Steel, Color -, Galvanized Finish, Size (In.) 2 in, Width (In.) 5/8 in, Length (In.) 2 in, Height (In.) -, Holes per Leaf 1, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.