Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 5/8 Wx2 In L, PK2
Mfr # 1WDF6
Zoro # G1883472
original price:
$1.05
15% off
$0.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brass
- Material Steel
- Holes With
- Size (In.) 2 in
- Hardware Included
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Zoro Select
- MFR # 1WDF6
- Zoro # G1883472
- UPC # 190735416518
- Country of Origin China
- Category Corner Brackets
Dimensions
Size (In.) | 2 in |
Width (In.) | 5/8 in |
Length (In.) | 2 in |
Details
Finish | Brass |
Material | Steel |
Item | Corner Brace |
Holes | With |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Holes per Leaf | 2 |
Description
Corner Brace, Type -, Material Steel, Color -, Brass Finish, Size (In.) 2 in, Width (In.) 5/8 in, Length (In.) 2 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Spring Hinge Spring Closed A=40, B=120, Form:B Round Hole, Steel Galvanized (K1175.4012011)
- AMEROCK Everyday Heritage 1-1/4 inch 32mm Diameter Oil Rubbed Bronze Cabinet Knob, 10PK (1875415)
- PRIME-LINE 34x38x94 WHT Frame (PL 14062)
- MIDWEST FASTENER 3/32" x 15/64" x 3/4" Zinc Plated Steel S Hooks 100PK (50991)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4 (1WDJ5)
- ZORO SELECT Corner Brace, Brass, 1 Hole, PK4 (1XMP3)
- ZORO SELECT Corner Brace, Brass, 1 x 1/2 In, PK4 (1WDF4)
- ZORO SELECT Corner Brace, Steel, 1-3/32 Wx6 In L (1WDE7)
- ZORO SELECT Corner Brace, Steel, 3/5 Wx2 1/2 In L, PK4 (1WDF7)
- ZORO SELECT Corner Brace, Steel, 1 1/2 Wx1 1/2 In L (1WDF1)
- NATIONAL MFG SALES 0.62 x 1.75 in. Outside Decorative Corner Brace, Solid Brass (5703574)
- Zoro Select Corner Brackets