Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 3/4 Wx3 1/2 In L
Mfr # 1WDD6
Zoro # G1516207
original price:
$0.92
5% off
new price: $0.87
/ea
$0.87
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Width (In.) 3/4 in
- Hardware Included
- Size (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDD6
- Zoro # G1516207
- UPC # 190735416358
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 3/4 in |
Size (In.) | 3 1/2 in |
Length (In.) | 3 1/2 in |
Details
Finish | zinc |
Material | Steel |
Item | Corner Brace |
Hardware | Included |
Holes | With |
Mounting Holes | 4, 2 Each Side |
Holes per Leaf | 2 |
Description
Corner Brace, Material Steel, Zinc Finish, Size (In.) 3 1/2 in, Width (In.) 3/4 in, Length (In.) 3 1/2 in, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK5 (E02400261500S)
- BUNTING N52 Neodymium Disc Magnets, 0.25" D, 4.42 lb Pull, Rare Earth Magnets (N52P250375)
- REGISTRY Keycard, Welcome, PACK OF 500, 500PK (AHWEL-L)
- LUCKY LINE Spring Snap, HD, Steel, L 3 1/8 In (4FCP6)
- ZORO SELECT Brace, Corner, 8 In (4PB66)
- ZORO SELECT Heavy Duty Corner Brace, 4 Wx4 In L (1WDD3)
- ZORO SELECT Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4 (1WDJ5)
- ZORO SELECT Corner Brace, Steel, 5/8 Wx2 In L, PK2 (1WDF6)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- ZORO SELECT Chair Corner Braces, Steel, 3/4 In W, PK4, Finish: zinc (1WDL9)
- NATIONAL MFG/SPECTRUM BRANDS HHI 25 BLK Corn Brace (N351-476)
- Zoro Select Corner Brackets