Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 3/4 Wx2 1/2 In L, PK4
Mfr # 1WDJ5
Zoro # G2379991
product price: $0.58
/pk 4, $0.15/ea
$0.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Mounting Holes 4, 2 Each Side
- Length (In.) 2 1/2 in
- Holes Per Leaf 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDJ5
- Zoro # G2379991
- UPC # 190735416709
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 2 1/2 in |
Width (In.) | 3/4 in |
Size (In.) | 2 1/2 in |
Details
Finish | zinc |
Material | Steel |
Item | Corner Brace |
Mounting Holes | 4, 2 Each Side |
Holes Per Leaf | 3 |
Holes | With |
Hardware | Included |
Holes per Leaf | 3 |
Shop By | Closeouts |
Description
Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 2 1/2 in, Width (In.) 3/4 in, Length (In.) 2 1/2 in, Height (In.) -, Holes per Leaf 3, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SECURITRON Electromagnetic Lock (M62)
- BANSBACH EASYLIFT Elbow Joint, 13mm Ball/Sckt 30mm M8 Thd (96087)
- STERLING SEAL & SUPPLY 137 Viton / FKM O-ring 75A Shore Black, -500 Pack (ORVT75.137X500)
- ZORO SELECT S Hook, 3/8 in. Opening, 1-3/4 in. (5LAC9)
- ZORO SELECT Brace, Corner, 2 In, Holes: 6 (4PE75)
- ZORO SELECT Corner Brace, Steel, 23/32 Wx3 In L, PK2 (1WDE4)
- ZORO SELECT Brace, Corner, 4 In (4PB64)
- ZORO SELECT Heavy Duty Corner Brace, 2 Wx2 In L (1WDD1)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx1 1/2 In L, PK2 (1WDF5)
- ZORO SELECT Brace, Corner, 2 In (4PB62)
- HARDWARE RESOURCES 1"x1"x1/2" Zinc Universal Angle Bracket (9011)
- Zoro Select Corner Brackets