Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 3/4 Wx1 1/2 In L, PK4
Mfr # 1WDJ4
Zoro # G0693865
product price: $2.29
/pk 4, $0.57/ea
$2.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish zinc
- Material Steel
- Length (In.) 1 1/2 in
- Holes per Leaf 2
- Width (In.) 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDJ4
- Zoro # G0693865
- UPC # 190735416693
- Country of Origin China
- Category Corner Brackets
Dimensions
Length (In.) | 1 1/2 in |
Width (In.) | 3/4 in |
Size (In.) | 1 1/2 in |
Details
Finish | zinc |
Material | Steel |
Item | Corner Brace |
Holes per Leaf | 2 |
Holes | With |
Mounting Holes | 4, 2 Each Side |
Hardware | Included |
Description
Corner Brace, Type -, Material Steel, Color -, Zinc Finish, Size (In.) 1 1/2 in, Width (In.) 3/4 in, Length (In.) 1 1/2 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, -, -, For Use With -, Hardware Included, Package Quantity 4
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEC Extension Spring, Stainless Steel, PK3 (E05000453000S)
- ALTRONIX Power Supply 12VDC Or 24VDC @ 6A (SMP7)
- RV DESIGNER RV Designer E250 Plastic Entry Door Holder - Angled 90°, White (E250)
- LCN Standard Cylinder Assembly, Aluminum (4111-3071 LH AL)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Corner Brace, Steel, 23/32 Wx3 In L, PK2 (1WDE4)
- ZORO SELECT Brace, Corner, 2 1/2 In (4PE76)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx5/8 In L, PK2 (1WDE1)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- ZORO SELECT Heavy Duty Corner Brace, 4 Wx4 In L (1WDD3)
- RACO Raco 813C 0.5 in. Rise Corner Square Box Cover - 4 in. (881273)
- Zoro Select Corner Brackets