Shop All Corner Brackets
Zoro Select
Corner Brace, Steel, 1/2 Wx5/8 In L, PK2
Mfr # 1WDE1
Zoro # G1425006
original price:
$0.88
28% off
new price: $0.63
/pk 2, $0.32/ea
$0.63
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Galvanized
- Material Steel
- Hardware Included
- Width (In.) 1/2 in
- Mounting Holes 4, 2 Each Side
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Zoro Select
- MFR # 1WDE1
- Zoro # G1425006
- UPC # 190735416396
- Country of Origin China
- Category Corner Brackets
Dimensions
Width (In.) | 1/2 in |
Length (In.) | 1 1/2 in |
Size (In.) | 1 1/2 in |
Hole Diameter (in.) | 0.19 in |
Details
Finish | Galvanized |
Material | Steel |
Item | Corner Brace |
Hardware | Included |
Mounting Holes | 4, 2 Each Side |
Holes per Leaf | 2 |
Plate Thickness (In.) | 0.07 in |
Holes | With |
Description
Corner Brace, Material Steel, Galvanized Finish, Size (In.) 1 1/2 in, Width (In.) 1/2 in, Length (In.) 1 1/2 in, Height (In.) -, Holes per Leaf 2, Holes With, Mounting Holes 4, 2 Each Side, Hardware Included, Hole Diameter (in.) 0.19 in, Plate Thickness (In.) 0.07 in, Package Quantity 2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Alike, Standard Shackle, Rectangular Steel Body, Steel Shackle, 15/16 in W (25KA)
- CHERY TILE Linear Subway Wall Tile, 3 in.x12 in., Polished Glass, Light Grey, 11 SQFT, 44PK (AES-005)
- RICHELIEU 3inch 76 mm Magnetic Door Stop, OilRubbed Bronze (67ORBR)
- SPEC Compression Spring Metric, PK10 (D21550)
- ZORO SELECT Corner Brace, Steel, 1/2 Wx1 1/2 In L, PK2 (1WDF5)
- ZORO SELECT Corner Brace, Steel, 1 Wx5 In L (1WDE6)
- ZORO SELECT Corner Brace, Steel, 1-3/32 W x6 In L (1WDD7)
- ZORO SELECT Brace, Corner, 1 In (4PB60)
- ZORO SELECT Corner Brace, Steel, 19/32Wx2 1/2 InL, PK2 (1WDE3)
- ZORO SELECT Brace, Corner, 1 1/2 In (4PB61)
- NATIONAL HARDWARE T PLATES 4"" X 4"" (N266-470)
- Zoro Select Corner Brackets